Sherpa Jacket Tornado EU Size Sml

Order Code: ZT3361272S

£61.99 Inc VAT (20%)


Description

Ideal durability for rugged cold mornings on the worksite and weekend DIY worksBonded Sherpa Fleece for enhanced warmth and comfortFlip stand collar for added protectionButton fasten chest patch pocketsRegular fitSherpa bonded fleece (printed). 100% polyester 345gsmCurved hem line for unrestricted movementButton close front two button-close chest pockets and adjustable button cuffs.Ideal durability for rugged cold mornings on the worksite and weekend DIY works.The bonded polar Sherpa-fleece fabric delivers exceptional warmth and comfort.

See full description
Specifications for Sherpa Jacket Tornado EU Size Sml
  • Material
    100% polyester
  • Fastening Method
    Button
  • Gender
    Men
  • Fitting Type
    Standard
  • Colour
    Tornado
  • Size
    Small
  • Upper Material
    100% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome