0
1
2
3
4

Sicilia Premium Men's XXXL Grey Tradesman Jacket

Order Code: ZT1171997X

£29.99 Inc VAT (20%)


Description

TuffSafe?s Sicilia premium quality tradesman jacket manufactured from a durable hard wearing 300gsm fabric mix of 65% polyester 35% cotton.

The Sicilia jacket has the following features:
Front and back reflective beading that runs from cuff to cuff.
Two front pockets and two breast pockets with ?Hook & Loop? fastening.
Chunky front zip with storm flap with ?Hook & Loop? and press stud fasteners. Concealed drawstring hood.
Adjustable cuffs with ?Hook & Loop? fastening and elasticated drawstring waist. Zip out quilt lining.
Zipped embroidery access to allow corporate identity to be added.
Colour: grey/black.
Sizes range from small to XXXL.

Designed to co-ordinate with the Sicilia tradesman?s trousers (available separately).

N.B Jacket and Trousers illustrated together.

See full description
Specifications for Sicilia Premium Men's XXXL Grey Tradesman Jacket
  • Product Type
    Jacket
  • Colour
    Grey
  • Number of Pockets
    4
  • Size
    3XL
  • Series
    Sicilia
  • Fabric Weight
    300g/m²
  • Material
    Cotton
    Polyester
  • Closure Type
    Stud
    Zipper
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome