Small Wall Mounted Coat Rack Aluminium, Pack Of 2, With 2 Hooks And 2 Coat Hangers

Order Code: ZT2705194S

£179.99 Inc VAT (20%)


Description

Small wall mounted coat rack made of aluminium, pack of 2, with 2 hooks and 2 coat hangers. Supplied = flat pack. Width = 450 mm. Number of coat hooks = 2 pcs. Material of strip = anodised aluminium. Colour of strip = silver. Hook material = plastic. Hook colour = black. Height = 300 mm. Depth = 160 mm. Number of coat hangers = 2 pcs. Product type = wall mounted coat racks. The practical coat rack for small spaces. Metal fittings made of black powder coated steel and coat hooks made of high quality black plastic. All coat hooks complete with coat hangers. Supplied flat pack - easy self-assembly.

See full description
Specifications for Small Wall Mounted Coat Rack Aluminium, Pack Of 2, With 2 Hooks And 2 Coat Hangers
  • Pack Quantity
    2
  • Product Type
    Wall Mounted Coat Racks
  • Supplied
    Flat Pack
  • Colour of Strip
    Silver
  • Hook Material
    Plastic
  • Number of Coat Hooks
    2
  • Material of Strip
    Anodised Aluminium
  • Number of Coat Hangers
    2
  • Hook Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome