Soft Padded Safety Jacket Fluorescent Orange L

Order Code: ZT5281626S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£50.217%

Currently unavailable

Description

EN ISO 20471:2013+A1-2016 Class 2 sizes (L-4XL) Class 3. RIS-3279-TOM ISSUE 2:2019 CLASS 2 (orange only) Super soft feel: lightweight and warm. Easy to pack, compact stowage. Zipped chest and side pockets. Dark lower panel masks grime. Quiet to wear. Reflective shoulder, body and sleeve bands. Grey colour lining and trim. Soft bound cuff and hem. Longer back panel. Stand-up collar. Hang tag loop. YKK main zip. Inside pocket. Ready to brand tag free. Quiet to wear. Decorating methods: Embroidery. Decorators access point: Inside left chest and back hidden zips.

See full description
Specifications for Soft Padded Safety Jacket Fluorescent Orange L
  • Gender
    Men
  • Size
    Large
  • Product Type
    Jackets
  • Colour
    Fluorescent Orange