Soft Padded Safety Jacket Fluorescent Yellow XL

Order Code: ZT5281497S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£50.217%


Description

EN ISO 20471:2013+A1-2016 Class 2 sizes (L-4XL) Class 3. RIS-3279-TOM ISSUE 2:2019 CLASS 2 (orange only) Super soft feel: lightweight and warm. Easy to pack, compact stowage. Zipped chest and side pockets. Dark lower panel masks grime. Quiet to wear. Reflective shoulder, body and sleeve bands. Grey colour lining and trim. Soft bound cuff and hem. Longer back panel. Stand-up collar. Hang tag loop. YKK main zip. Inside pocket. Ready to brand tag free. Quiet to wear. Decorating methods: Embroidery. Decorators access point: Inside left chest and back hidden zips.

See full description
Specifications for Soft Padded Safety Jacket Fluorescent Yellow XL
  • Colour
    Fluorescent Yellow
  • Size
    XL
  • Product Type
    Jackets
  • Gender
    Men