0
1
2
3
4
5
6

Stealth Insulated Jacket Buffal Medium

Order Code: ZT2416477S

£109.99 Inc VAT (20%)


Description

Function and style meet the demands of classic workwear in the Stealth Insulated Jacket.Durable Herringbone shell matched with premium quilted insulation brings heritage and function together in true formRemoveable Fully lined 3-Piece Adjustable HoodSecure front slash pockets with zip closureAdditional secure chest pockets for added storage optionsAdjustable bottom hem for additional protection from the elements

See full description
Specifications for Stealth Insulated Jacket Buffal Medium
  • Size
    Medium
  • Width
    484mm
  • Height
    38mm
  • Colour
    Buffalo
  • Fabric Weight
    917g
  • Material
    100% Polyester
  • Gender
    Men
  • Length
    661mm
  • Sole Material
    100% Polyester
  • Closure Type
    Zip Up
  • Fitting Type
    Standard
  • Upper Material
    100% Polyester
  • Lining Material
    100% Polyester
  • Fitting
    Standard
  • Fastening Method
    Zip Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome