Trade Flex Softshell Jacket Black S

Order Code: ZT5312420S

£89.99 Inc VAT (20%)


Description

Lightweight, water-resistant softshell jacket provides protection from light rain. Slim fitting, with four-way flex which allows maximum movement while working. Breathable mesh lining prevents overheating, and the fleece-lined collar offers warmth and protection against the elements. Abratectô abrasion-resistant sleeve panels. Features three outer zipped pockets and an internal phone pocket for safe storage of valuables and tools. Certified amfori BSCI.

See full description
Specifications for Trade Flex Softshell Jacket Black S
  • Colour
    Black
  • Gender
    Men
  • Product Type
    Softshells
  • Size
    Small
  • Material
    92% Polyester, 8% Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome