TRF570 Classic Fleece Jackets


£10.99 Inc VAT (20%)

See 13 Product Variants
£10.99

Description

250gsm, 200 series symmetry fleece with full length zip. One side brushed and the other anti-pill. Two zipped lower pockets. Adjustable shock-cord hem.

Feature Attributes

Fabric Weight:
250 g/m²
Closure Type:
Zipper
Gender:
Men
Material:
Fleece
Number of Pockets:
2 (Front Pockets)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome