Unisex Padded Sports Jacket Black L

Order Code: ZT5341364S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

Unisex padded full-zip softshell jacket. 2-ply softshell on sleeves, hood and kangaroo pocket. Padded body quilting. Functioning drawcord around hood opening. Self-fabric sleeve cuffs and hem. Rubberised drawcord ends. 3-piece panelled hood. Flatlock stitching between hem and hem cuff. BSCI certified.

Specifications for Unisex Padded Sports Jacket Black L
  • Colour
    Black
  • Product Type
    Jackets
  • Size
    Large
  • Gender
    Unisex
  • Material
    100% Polyester pongee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome