Waterproof Jacket (ol) Night Blue L

Order Code: ZT5260229S

£112.99 Inc VAT (20%)


Description

Lightweight, soft and robust shell jacket with stowaway hood. TEXAPORE MINI OTTOMAN 2L: robust, waterproof, windproof and breathable outer fabric (water column rating: 10, 000 mm*, MVTR: > 6000 g/m≤/24h**) (testing method: * JIS L 1092; ** JIS L 1099 B-1) FUTURE DYE MESH LINING: eco-dyed mesh lining. LOGO LINING TAFFETA: microfibre lining with logo print fixed hood, stows in collar, 2 hand pockets, inner pocket, adjustable hem. Weatherproof shell jacket, waterproof, windproof, breathable, robust, lightweight, PFC-free, bluesignÆ certified, Green Button certified. Fairwear Foundation certified.

See full description
Specifications for Waterproof Jacket (ol) Night Blue L
  • Size
    Large
  • Colour
    Night Blue
  • Gender
    Men
  • Product Type
    Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome