Lightweight, soft and robust shell jacket with stowaway hood. TEXAPORE MINI OTTOMAN 2L: robust, waterproof, windproof and breathable outer fabric (water column rating: 10, 000 mm*, MVTR: > 6000 g/m≤/24h**) (testing method: * JIS L 1092; ** JIS L 1099 B-1) FUTURE DYE MESH LINING: eco-dyed mesh lining. LOGO LINING TAFFETA: microfibre lining with logo print fixed hood, stows in collar, 2 hand pockets, inner pocket, adjustable hem. Weatherproof shell jacket, waterproof, windproof, breathable, robust, lightweight, PFC-free, bluesignÆ certified, Green Button certified. Fairwear Foundation certified.