Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Waterproof Outer Shell Jacket - Black - Large
By Mascot
Order Code:
ZT1151042P
£129.99
Inc VAT (20%)
1
Add to basket
Get it on
Thu, 21st Nov
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/waterproof-outer-shell-jacket-black-large/p/ZT1151042P
Add to quotation
Schedule an order and save 5%
View all Coats, Jackets & Fleeces
Description
Waterproof Outer Shell Jacket
Specifications
Specifications for Waterproof Outer Shell Jacket - Black - Large
Material
Polyester
Size
Large
Product Type
Jacket
Disposable/Reusable
Reusable
Colour
Black
Gender
Men
Series
ACCELERATE
MFR Part No.
18301-231-09L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome