Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Waterproof Outer Shell Jacket - Dark Navy - XXL
By Mascot
Order Code:
ZT1151031P
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/waterproof-outer-shell-jacket-dark-navy-xxl/p/ZT1151031P
Add to quotation
Schedule an order and save 5%
View all Coats, Jackets & Fleeces
Description
Waterproof Outer Shell Jacket
Specifications
Specifications for Waterproof Outer Shell Jacket - Dark Navy - XXL
Product Type
Jacket
Disposable/Reusable
Reusable
Colour
Navy Blue
Material
Polyester
Series
ACCELERATE
Size
2XL
Gender
Men
MFR Part No.
18301-231-0102XL
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome