Winter Parka, Navy/Black, Water Column 2000mm, Size L

Order Code: ZT2698612S

£109.99 Inc VAT (20%)


Description

Winter parka, navy/black, water column 2000 mm, size L. Supplied = assembled. Colour = marine, black. Size = L. Surface material = polyester. Product type = weatherproof jackets. Lining = polyester. Wind and waterproof with warming quilted lining. Higher visibility due to reflective strips on the shoulders. Hood in collar with adjustment option. Concealed front strip. Hem drawstring with stoppers at the waist. Wind and waterproof with warming quilted lining. All round reflective piping on the front and back, additional reflective strips on the shoulders. Storm hood in collar. 1 breast pocket with waterproof zip on the right. 1 mobile phone pocket and pencil compartments on the left. 2 side pockets with zip. 1 inside pocket in the lining. Water column: approx. 2000 mm. The water column is a measure of the resistance of the fabric to the penetration of water. According to the EN 343 standard, a fabric reaches the highest class 3 with 1300 mm or more. Top material layer: 100% polyester with polyvinyl chloride coating. Lining: 100% polyester. Padding: 100% polyester.

See full description
Specifications for Winter Parka, Navy/Black, Water Column 2000mm, Size L
  • Size
    Large
  • Product Type
    Weatherproof Jackets
  • Colour
    Marine
    Black
  • Supplied
    Assembled
  • Surface Material
    Polyester
  • Liner Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome