Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
WL1 Burgundy Warehouse Coat 112cm 44"
Order Code:
ZT1172340X
£37.99
Inc VAT (20%)
1
Add to basket
Get it on
Thu, 21st Nov
In Stock
GBP
37.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/wl1-burgundy-warehouse-coat-112cm-44-inch/p/ZT1172340X
Add to quotation
Schedule an order and save 5%
View all Coats, Jackets & Fleeces
Description
65% polyester 35% cotton. Concealed stud fastening, Three mitred patch pockets.
Centre back vent.
Specifications
Specifications for WL1 Burgundy Warehouse Coat 112cm 44"
Closure Type
Stud
Material
Cotton
Polyester
Product Type
Warehouse Coat
Number of Pockets
2
Colour
Burgundy
Fabric Weight
245g/m²
Gender
Unisex
Size
Medium
MFR Part No.
WL1
Disposable/Reusable
Reusable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome