Women's Classic Softshell Jacket Extra Large Bottle Green

Order Code: ZT5480313S

£34.99 Inc VAT (20%)


Description

320g/m2 3 layer bonded fabric Outer-Layer: 93% Polyester, 7% Elastane. Mid-Layer: Waterproof 8000mm, Breathable 1000g & Windproof TPU membrane Inner-Layer: 100% Polyester microfleece Soft high stretch fabric Fashionable shaped longer back panel YKK full front zip Adjustable shockcord hem Comfortable active fit Inner storm flap Fitted waist Decorative front and back yoke Microfleece inner provides extra warmth 3 inside pockets 2 zip closing side pockets Decoration process: embroidery Access points: Open, centred inner shoulder zip Also available in men's sizes code R121M

See full description
Specifications for Women's Classic Softshell Jacket Extra Large Bottle Green
  • Colour
    Bottle Green
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome