Women's Gravity Thermal Jacket 2XL Black/Charcoal

Order Code: ZT5471345S

£109.99 Inc VAT (20%)


Description

STORMTECH D/W/R Outer Shell Stormtech Thermal Shell Technology Water resistant 600g/m² Windproof Breathable 1,000g/m² Quilted body with ultra soft liner Centre front vislon zipper with contrast zipper teeth Elasticized cuffs Attached hood Adjustable hem Brushed Tricot hand warmer pockets Zippered pockets with garages Chin saver Internal full length storm flap Inside pocket Internal media port Decoration access Slim fit Also available in Men's sizes code AFP-1

See full description
Specifications for Women's Gravity Thermal Jacket 2XL Black/Charcoal
  • Size
    2XL
  • Colour
    Black/Charcoal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome