Women's Hi-Vis Jacket Softshell 4926 Orange XS

Order Code: ZT3509276S

£129.99 Inc VAT (20%)


Description

High visibility jacket with high collar that can be worn all year round, either as a second layer under a jacket or as an outer layer - depending on the weather. The softshell jacket has 50 mm wide reflective transfers for increased visibility, as well as elasticated cuffs and an elasticated hem for additional comfort. Both the chest and front pockets are zipped and the jacket has a sturdy plastic two-way front zipper. Certified according to EN ISO 20471, XS-S Class 2, M->: Class 3

See full description
Specifications for Women's Hi-Vis Jacket Softshell 4926 Orange XS
  • Colour
    Orange
  • Size
    XS
  • Material
    100 % polyester, double knitted interlock, 290g/m²
  • Product Type
    Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome