Women's Microfleece Jacket Black S

Order Code: ZT5331216S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.376%


Description

Polyester microfleece with anti-pill finish. Smooth surface for ease of decoration. Front zip pockets. Shaped side seams. Binding at neck edge. Outer hanging loop. Soft stand collar. BSCI certified.

Specifications for Women's Microfleece Jacket Black S
  • Material
    100% Polyester microfleece
  • Product Type
    Fleece
  • Colour
    Black
  • Size
    Small
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome