Women's Microfleece Jacket Fuchsia M

Order Code: ZT5331183S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.376%


Description

Polyester microfleece with anti-pill finish. Smooth surface for ease of decoration. Front zip pockets. Shaped side seams. Binding at neck edge. Outer hanging loop. Soft stand collar. BSCI certified.

Specifications for Women's Microfleece Jacket Fuchsia M
  • Product Type
    Fleece
  • Size
    Medium
  • Material
    100% Polyester microfleece
  • Gender
    Women
  • Colour
    Fuchsia

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome