Women's Microfleece Jacket Heather Grey XL

Order Code: ZT5331441S

£21.99 Inc VAT (20%)


Description

Polyester microfleece with anti-pill finish. Smooth surface for ease of decoration. Front zip pockets. Shaped side seams. Binding at neck edge. Outer hanging loop. Soft stand collar. BSCI certified.

Specifications for Women's Microfleece Jacket Heather Grey XL
  • Product Type
    Fleece
  • Colour
    Heather Grey
  • Size
    XL
  • Gender
    Women
  • Material
    100% Polyester microfleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome