Women's Soft Padded Safety Jacket Fluorescent Orange/Grey L

Order Code: ZT5280929S

£42.99 Inc VAT (20%)


Description

EN ISO 20471:2013+A1-2016 Class 2 (XS-M) & Class 3 (L-4XL) ; RIS-3279-TOM Class 2 (Orange only) Super soft feel: lightweight and warm. Easy to pack, compact stowage. Zipped chest and side pockets. Dark lower panel masks grime. Quiet to wear. Reflective shoulder, body and sleeve bands. Grey colour lining and trim. Soft bound cuff and hem. Longer back panel. Stand-up collar. Hang tag loop. YKK main zip. Inside pocket. Ready to brand tag free. Quiet to wear. Oeko-Tex certified.Decorating methods: Embroidery. Decorators access point: Inside left chest and back hidden zips

See full description
Specifications for Women's Soft Padded Safety Jacket Fluorescent Orange/Grey L
  • Size
    Large
  • Product Type
    Jackets
  • Colour
    Fluorescent Orange/Grey
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome