Women's Spiro Bikewear Full-Zip Top Black/White XL

Order Code: ZT5298935S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.317%


Description

Breathable contour panels. Extremely lightweight. Fast wicking control keeps skin cool and comfortable. Comfort fit. Soft athletic COOL-DRYÆ performance fabric. Breathable contour fit panels. Full front zip opening. Zip closing key pocket to outside centre back. Reflective print design central back position for enhanced visibility. Ideal layer garment. Reflective Spiro logo on central back pocket. UV protection. Decoration Guidelines:Decorating methods: Embroidery & Transfer print. Decorators access point: Open. Oeko-Tex certified.

See full description
Specifications for Women's Spiro Bikewear Full-Zip Top Black/White XL
  • Size
    XL
  • Colour
    Black/White
  • Gender
    Women
  • Product Type
    Jackets
  • Material
    100% Polyester