Women's TX Performance Hooded Softshell Jacket Extra Large Black/Grey

Order Code: ZT5470617S

XL
Black/ Grey
£31.99 Inc VAT (20%)


Description

320g/m² 3 layer bonded fabric comprising Outer layer: 93% Polyester, 7% Elastane Mid layer: waterproof 8000mm, breathable 1000g & windproof TPU membrane Inner layer: 100% Polyester microfleece Inner storm flap Decorative back yoke Full front zip Zip closing front & chest pocket Detachable, adjustable hood Fitted waist Micro fleece inner provides extra warmth Soft, high stretch fabric & comfortable active cut Decoration: embroidery Decoration access: open Also available in men's sizes code R230M

See full description