Work-Guard Heavy Duty Combo Coat Grey/Black 3XL

Order Code: ZT5288682S

£59.99 Inc VAT (20%)
£62.994.5% off
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%

Currently unavailable

Description

Water repellent. Windproof. Heavy duty reinforced seams wtih bar tacked pockets and stress points. Full front zip fastening. 2 deep front patch pockets, 2 front chest pockets including 2 pen holders, 1 sleeve pocket including 3 pen holders, 1 outside phone pocket, 2 inside pockets and 1 large mesh pocket. 2 D-rings (1 concealed) Cable loops for headphones. Active fleece by ResultÆ lined drip channel. Adjustable shockcord waist. Elasticated cuffs with tear release adjusters. Stud closing storm flap. Reflective piping detail to front, back and sleeves. Piping detail to front, back and sleeves incorporating 3Mô Scotchliteô reflective materials.Decoration Guidelines:Decorating methods: Embroidery, Transfer print & Screen print transfer. Decorators access point: Concealed Inner back zip & left chest pocket. Oeko-Tex certified.

See full description
Specifications for Work-Guard Heavy Duty Combo Coat Grey/Black 3XL
  • Gender
    Men
  • Colour
    Grey/Black
  • Size
    3XL
  • Product Type
    Jackets