WP33 Snow Seal Hydrophobic Coating 500ml 500ml

Order Code: ZT2429599S

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 - 9£16.794%
10 - 19£16.098%
20 +£15.3912%


Description

ValetPRO WP33 Snow Seal HydrophobicCoatingis a specially formulated coating to be used with a foam lance and pressure washer. Snow Seal awards your vehicle with a durable hydrophobic coating that leads to remarkable water beading. Application could not be easier simply spray on a clean vehicle at the specified dilution, rinse off and then dry.
Snow Seal will also leave an impressive glossy finish.
- Uniquely designed to be used with a foam lance - Provides a high gloss finish to your vehicle - Provides hydrophobic protection for impressive water beading - Exceptionally easy to apply and rinse off
Directions:

Before application, ensure the vehicle is out of direct sunlight and paintwork is clean and cool to the touch.
Dilute in a clean foam lance bottle. 50ml product: 250ml water.
Apply to the vehicle. Take care to avoid the windscreen.
Rinse the vehicle with a pressure washer. Do not allow product to dry.
Dry the vehicle with a ValetPRO Drying Towel.
Clean the windscreen and wiper blades with Glass Cleaner to avoid potential smearing.

Please note: No cure time or agitation required. Do not exceed dilution ratio. Not suitable for use on convertible vehicles.

See full description
Specifications for WP33 Snow Seal Hydrophobic Coating 500ml 500ml
  • Colour
    Transparent
  • Size
    500 mL
  • Product Type
    Vehicle Valeting
  • Material
    Snow Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome