Zero Gravity Jacket Black/Charcoal S

Order Code: ZT5303856S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£42.745%
10 +£40.4910%


Description

Tech info: Showerproof, Breathable. Padded body feature; Anatomically curved on womenís. Super stretch fabric hood and hems. Invisible zip side pockets. Bound cuff, hem and hood. Reflective detail. Thumbhole cuff. Integral hood. Quick dry. Virtually weightless, ideal layer garment. Thumbholes help top stay in place. Articulated sleeves allows full motion. Attractive padded body using faux down. Ventilated performance, lightweight insulation. Super-Stretch fabric and ergonomic seams allow natural movement.

See full description
Specifications for Zero Gravity Jacket Black/Charcoal S
  • Colour
    Black/Charcoal
  • Gender
    Men
  • Product Type
    Jackets
  • Size
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome