Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Cold-Condition Gloves
282 Temres Thermal Gloves Blue (S-10) (XL)
By Showa
Order Code:
ZT1719125S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 +
£21.11
4%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/safety/cold-condition-gloves/282-temres-thermal-gloves-blue-s-10-xl/p/ZT1719125S
Add to quotation
Schedule an order and save 5%
View all Cold-Condition Gloves
Description
Not available.
Tags:
#BulkDiscount
Specifications
Specifications for 282 Temres Thermal Gloves Blue (S-10) (XL)
MFR Part No.
SHO2824
Size
10
Series
282 Temres
Colour
Blue
EN388 Cut
2
Liner Material
Acrylic
EN388 Abrasion
4
Standards Met
EN388 (Mechanical Hazards)
EN511 Cold
EN388 Puncture
1
EN388 Tear
2
Coating
Polyurethane
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome