0
1

293 Tegera Leather Glove Winter - Lined Hi-vis Colour Size 10

Order Code: ZT1689969S

£19.99 Inc VAT (20%)


Description

These high protection gloves deliver excellent flexibility and tactility to the wearer. Designed to protect against wind and water, these extra comfortable gloves feature 360° elastication for the perfect fit.

Features and Benefits
• High visibility colouring for added safety
• Reinforced fingers and thumb for improved protection
• Waterproof to protect the hands against liquid contaminants

Typical Applications
• Airports
• Night work or dark environments
• Construction
• Installation
• Repair
• Warehousing
• Woodworking
• Cold, windy, and wet environments

Standards
• CE PPE Category II
• EN420:2003 + A1:2009
• EN388:2016 2.1.2.1.X.
• EN511:2006 1.2.1

Notes
• Palm material: full grain goatskin

See full description
Specifications for 293 Tegera Leather Glove Winter - Lined Hi-vis Colour Size 10
  • Standards Met
    EN511 Cold
    EN420 (General Requirements)
    EN388: 2016
  • EN388 Tear
    2
  • Coating
    Aquathan
  • Size
    10
  • Series
    293 Tegera®
  • EN388 Puncture
    1
  • Colour
    Black
    Yellow
    White
  • MFR Part No.
    293-10
  • EN388 Abrasion
    2
  • EN388 Cut
    1
  • Liner Material
    Thinsulate®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome