0
1
2

454 Orange/Black Thermal Gloves - Size 8

Order Code: ZT1177211X

£6.99each Inc VAT (20%)
£838.80 minimum order value

Minimum order quantity: 120.

Description

A robust glove with a high resistance to tearing and a seamless knit to help prevent irritation. Designed to protect hands down to -30°C for short or intermittent contact. Rough textured natural rubber grip allows slippery objects to be gripped firmly. Special fibre knitting process results in a super-soft insulated liner. For applications such as cold storage, general handling, maintenance, outdoor working, timber cutting, refuse collection.

See full description
Specifications for 454 Orange/Black Thermal Gloves - Size 8
  • Standards Met
    EN388 (Mechanical Hazards)
  • Liner Material
    Acrylic
  • Coating
    Latex
  • EN388 Tear
    3
  • EN388 Abrasion
    1
  • Colour
    Black
    Orange
  • MFR Part No.
    SHO4542
  • EN388 Puncture
    1
  • EN388 Cut
    1
  • Size
    8
  • Series
    454 Thermo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome