4640 Cold Glove (SIZE-6)

Order Code: ZT3594496S

£8.49 Inc VAT (20%)


Description

The TEGERA® 4640 Textile Glove is an ideal solution for cold-weather work. Thin, warm, and seamlessly knitted with Merino wool and nylon, this glove ensures flexibility without compromising insulation. Boasting touchscreen functionality and approval for food handling, it offers a hygienic and connected solution for professionals in various cold environments.

Features and Benefits
• Comfortably warm and breathable
• Good fingertip sensitivity and flexibility
• Designed for touchscreen use
• Soft texture for a pleasant feel
• Approved for handling foodstuffs
• Thin profile for added dexterity and versatility

Typical Applications
• Cold-Weather Work
• Construction
• Logistics
• Outdoor Activities
• Food Handling
• Hygienic Environments
• Touchscreen Use
• Layered Protection

Standards
• PPE CAT II
• EN 388:2016 2.1.4.X.X
• EN 420:2003+A1:2009
• EN 511:2006 X.1.X

Approvals
• Food handling

See full description
Specifications for 4640 Cold Glove (SIZE-6)
  • EN388 Cut
    1
  • MFR Part No.
    4640-6
  • EN388 Abrasion
    2
  • Size
    6
  • Liner Material
    Spandex
    Nylon
    Merino Wool
  • EN388 Puncture
    X
  • Colour
    Black
  • EN388 Tear
    4
  • Series
    TEGERA®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome