577 Cold and Waterproof Glove (SIZE-11)

Order Code: ZT3594479S

£20.99 Inc VAT (20%)


Description

The TEGERA® 577 Cut Resistant Glove is crafted from 0.6mm synthetic leather and is fully lined for comfort. It achieves Level C cut resistance with HPPE and stainless steel fibre yarn. Ideal for diverse applications, its touchscreen compatibility and waterproof design cater to modern work demands.

Features and Benefits
• Level C cut resistance for unparalleled protection
• Touchscreen compatibility for seamless device operation
• Waterproof design keeps hands dry during all-weather tasks
• Fiberglass-free construction prioritises comfort
• Versatile for a range of all-round work applications

Typical Applications
• Construction
• Manufacturing and fabrication
• Carpentry and woodworking
• Metalworking and machining
• Glass handling and installation
• Maintenance and repair tasks
• Electrical work
• Plumbing
• Outdoor and all-weather activities
• Precision and intricate tasks requiring dexterity and protection

Standards
• PPE CAT II
• EN 388:2016+A1:2018 2.X.2.2.C
• EN ISO 21420:2020
• EN 511:2006 1.1.1

See full description
Specifications for 577 Cold and Waterproof Glove (SIZE-11)
  • Series
    TEGERA®
  • EN388 Puncture
    2
  • EN388 Tear
    2
  • Size
    11
  • MFR Part No.
    577-11
  • EN388 Abrasion
    2
  • Coating
    Synthetic Leather
  • Colour
    Black
    Grey
  • Liner Material
    Stainless Steel Fibre Yarn
    HPPE
    Polyester
  • EN388 Cut
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome