7798 Cold and Waterproof Glove (SIZE-10)

Order Code: ZT3737804S

£31.99 Inc VAT (20%)


Description

The TEGERA® 7798 Dynamic Strength leather glove is a winter-ready essential for versatile work. Crafted from top-quality materials, it balances durability and flexibility. Ideal for all-round tasks in winter, it's snug fit and advanced design ensure comfort and dexterity.

Features and Benefits
• Thinsulate™ 40g insulation and winter-lined for superior cold weather protection
• High-visibility colour and reflector for safety in low-light conditions
• Touchscreen compatibility allows for effortless handling of electronic devices without removing gloves
• Waterproof design keeps hands dry in challenging weather conditions
• Reinforced index finger boosts durability in this high-wear area for longevity
• Versatile design suitable for various tasks and environments
• Crafted from top-quality 0.7mm full-grain goatskin for durability and flexibility
• Dynamic design with spandex and fleece elements for optimal dexterity

Typical Applications
• Construction
• Logistics
• Outdoor maintenance
• Automotive industry
• Warehousing
• General maintenance
• Electronics and technology
• Winter activities
• Emergency services

Standards
• PPE CAT II
• EN 388:2016 2.1.1.1.X
• EN ISO 11640:2012
• EN 511:2006 1.1.1

See full description
Specifications for 7798 Cold and Waterproof Glove (SIZE-10)
  • Coating
    Goat Skin
  • EN388 Puncture
    1
  • Size
    10
  • EN388 Cut
    1
  • Liner Material
    Thinsulate
  • MFR Part No.
    7798-10
  • Colour
    Yellow
    Black
  • EN388 Tear
    1
  • Series
    TEGERA®
  • EN388 Abrasion
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome