0
1
2
3

80-409 Size 9, 0 Mechanical Protection Gloves

Order Code: ZT1033884P

£14.99 Inc VAT (20%)


Description

Ansell’s ActivArmr 80-409 glove is a general-purpose glove designed to provide outstanding insulation in cold conditions and a high level of comfort and grip.
Waterproof and wind-resistant nitrile coating with warm terry loop acrylic thermal liner provides excellent insulation against the cold.
The rough nitrile coating finish provides superior grip in wet conditions.
Suitable for food applications.

See full description
Specifications for 80-409 Size 9, 0 Mechanical Protection Gloves
  • Liner Material
    Acrylic
    Polyamide
    Polyester
  • EN388 Abrasion
    4
  • EN388 Tear
    2
  • Colour
    Blue
  • MFR Part No.
    80409090
  • EN388 Puncture
    1
  • Coating
    Polyurethane
    Nitrile
  • Size
    9
  • EN388 Cut
    1
  • Series
    80-409 PowerFlex®
  • Glove Category
    Intermediate Design - Category 2
  • Standards Met
    EN511 Cold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome