8830 Cold Glove (SIZE-7)

Order Code: ZT3594504S

£13.99 Inc VAT (20%)


Description

The TEGERA® ColdShield cut-protect glove is a pinnacle of safety and comfort. This nitrile-foam palm-dipped glove combines high cut resistance (Level D) with cold protection, offering a durable, soft, and warm solution. Its unique pattern ensures a solid grip in challenging conditions, making it perfect for tasks with cut risks in cold and dry environments. Beyond functionality, the glove is food-approved and incorporates CRF cut resistance technology for enhanced safety and compliance.

Features and Benefits
• Withstands contact heat up to 250°C
• Approved for handling foodstuffs
• Reinforcement between index finger and thumb for added durability
• Prevents cut injuries, scratches, lacerations, and contact with cold

Typical Applications
• Building and construction
• Construction projects
• Machine driving and operation
• Tasks in cut risk environments
• Various applications in dry environments
• Work in cold conditions

Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.2.X.X.X.X
• EN 388:2016+A1:2018 4.X.4.2.D
• EN ISO 21420:2020
• EN 511:2006 0.1.X

See full description
Specifications for 8830 Cold Glove (SIZE-7)
  • EN388 Tear
    4
  • Colour
    Blue/Black
  • Coating
    Nitrile Foam
  • EN388 Cut
    X
  • MFR Part No.
    8830R-7
  • Series
    TEGERA®
  • Liner Material
    Acrylic
    Polyester
    HPPE
    Stainless Steel Fibre Yarn
    CRF® Technology
  • EN388 Abrasion
    4
  • EN388 Puncture
    2
  • Size
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome