0
1

8832 Cold Glove (SIZE-7)

Order Code: ZT3594468S

£15.99 Inc VAT (20%)


Description

Protect yourself in cold and wet environments with the TEGERA® cold protection and Level D cut protection glove. Providing superior defence against the elements and high-level cut protection with CRF technology, these gloves are ideal for all-round tasks. The 10-gauge construction guarantees durability, while the latex-dipped, sandy finish offers a secure grip, warmth, and comfort.

Features and Benefits
• Resilient against contact heat up to 250°C for safe handling applications
• Water-repellent palm and knuckle for versatile protection
• Guards against cut injuries, scratches, lacerations, dirt, moisture, and cold

Typical Applications
• Building construction
• General construction tasks
• Machine driving operations

Standards
• PPE CAT II
• EN 388:2016+A1:2018 2.X.4.2.D
• EN 407:2020 (No flame protection) X.2.X.X.X.X
• EN ISO 21420:2020
• EN 511:2006 1.2.X

See full description
Specifications for 8832 Cold Glove (SIZE-7)
  • Series
    TEGERA®
  • EN388 Puncture
    2
  • EN388 Tear
    4
  • Liner Material
    Acrylic
    HPPE
    Stainless Steel Fibre Yarn
    CRF® Technology
  • EN388 Abrasion
    2
  • Coating
    Sandy Latex
  • Colour
    Blue/Black
  • Size
    7
  • MFR Part No.
    8832R-7
  • EN388 Cut
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome