0
1
2

8833 Cold and Waterproof Glove (SIZE-11)

Order Code: ZT3594492S

£7.49 Inc VAT (20%)


Description

Experience unmatched versatility and comfort with the TEGERA® Latex Comfort Pro Glove. Winter-lined, waterproof, and heat-resistant up to 250°C/482°F, it's an all-in-one solution for diverse work environments. Approved for food handling, its high-visibility colour enhances safety. More than just a glove, it champions sustainability, reducing CO2 emissions by 60g/2.1 oz per pair through solar energy usage in production. The innovative laundry process cuts water usage by 70% (6 litres/1.6 gallons per pair).

Features and Benefits
• Withstands contact heat up to 250°C for unparalleled safety
• Approved for handling foodstuffs, ensuring versatility
• High visibility colour enhances on-the-job safety
• Waterproof design prevents moisture-related issues
• Guards against abrasions, blisters, and dirt exposure

Typical Applications
• Agricultural work
• Building and construction
• Concrete work
• Construction projects
• Fishing industry work
• Food handling
• Transport work

Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.2.X.X.X.X
• EN 388:2016+A1:2018 2.2.3.2.A
• EN ISO 21420:2020
• EN 511:2006 0.2.1

See full description
Specifications for 8833 Cold and Waterproof Glove (SIZE-11)
  • Colour
    Black/Orange
  • EN388 Abrasion
    2
  • EN388 Puncture
    2
  • MFR Part No.
    8833-11
  • Size
    11
  • EN388 Cut
    2
  • Series
    TEGERA®
  • Liner Material
    Acrylic
    Polyester
  • Coating
    Sandy Nitrile
  • EN388 Tear
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome