8834 Cold Glove (SIZE-10)

Order Code: ZT3737862S

£7.99 Inc VAT (20%)


Description

The TEGERA® cold insulation glove provides a soft, comfortable solution for versatile tasks in semi-wet and slightly oily environments. This nitrile fully-dipped glove, with a sandy finish on the palm and touchscreen function, ensures a secure grip and modern convenience. Withstanding contact heat up to 250°C/482°F, it's perfect for construction, material handling, and diverse work settings. What sets it apart is its commitment to sustainability, reducing CO2 emissions by 60g/2.1 oz per pair and water usage by 70% in an innovative laundry process.

Features and Benefits
• Withstands contact heat up to 250°C
• Touchscreen compatibility for modern convenience
• Water and oil-repellent properties ensure enhanced protection
• Guards against abrasions, blisters, dirt, moisture, and cold exposure

Typical Applications
• Agricultural work
• Building and construction
• Construction projects
• Mining
• Repair work

Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.2.X.X.X.X
• EN 388:2016+A1:2018 4.X.3.2.A
• EN ISO 21420:2020
• EN 511:2006 0.2.X

Approvals
• Dermatest® certified

See full description
Specifications for 8834 Cold Glove (SIZE-10)
  • Colour
    Black/Grey/Orange
  • EN388 Cut
    X
  • Series
    TEGERA®
  • EN388 Puncture
    2
  • EN388 Tear
    3
  • Size
    10
  • Liner Material
    Acrylic
    Polyester
  • Coating
    Sandy Nitrile
  • EN388 Abrasion
    4
  • MFR Part No.
    8834-10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome