8835 Cold Glove (SIZE-11)

Order Code: ZT3594487S

£7.49 Inc VAT (20%)


Description

The TEGERA® cold insulation glove provides a blend of comfort, technology, and sustainability. This exceptionally soft and warm glove, featuring acrylic winter lining, seamlessly integrates touch screen functionality for smartphone use. Perfect for all-round work in cold environments, the nitrile foam palm dipping ensures enhanced grip and durability. Beyond its innovative design, the glove aligns with eco-conscious values by reducing CO2 emissions by 60g/2.1 oz per pair through optimised solar energy usage. The glove's forward-thinking laundry process also cuts water usage by 70%, making it a conscientious choice for professionals seeking warmth, functionality, and environmental responsibility.

Features and Benefits
• Withstands contact heat up to 100°C, ensuring safety
• Touchscreen capability for modern convenience
• Guards against abrasions, blisters, grazes, scratches, lacerations, dirt, moisture, and cold exposure
• Versatile use in dry, cold, moist, and dirty environments

Typical Applications
• Airport work
• Building and construction
• Construction projects
• Installation work
• Machine driving and operating
• Repair work
• Transport work
• Warehouse work

Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.1.X.X.X.X
• EN 388:2016+A1:2018 4.2.3.1.A
• EN ISO 21420:2020
• EN 511:2006 0.2.X

Approvals
• Dermatest® certified

See full description
Specifications for 8835 Cold Glove (SIZE-11)
  • Series
    TEGERA®
  • Size
    11
  • EN388 Cut
    2
  • EN388 Abrasion
    4
  • EN388 Puncture
    1
  • Liner Material
    Acrylic
    Polyester
  • Colour
    Black/Orange
  • Coating
    Nitrile Foam
  • EN388 Tear
    3
  • MFR Part No.
    8835-11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome