GoldTech Coldstore Mitts - One Size

Order Code: ZT4269810S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£28.827%


Description

Goldfreeze GoldTech leather coldstore mitts. Content: Supple and hardwearing Goat leather palm, with PVC reinforcements. Fabric back. Thinsulate lining. Knit wrist with vein patch. Compliance: EN511:2006 3.3.X & EN388:2016 2.2.2.2 Colour: Grey/Black. Sizes: One size

Specifications for GoldTech Coldstore Mitts - One Size
  • Material
    PVC
  • Size
    One Size
  • Product Type
    Coldstore Mitts
  • Colour
    Grey/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome