Latex Thermo-Star Fully Dipped Gloves Orange 9 - BF3OR09

Latex Thermo-Star Fully Dipped Gloves Orange 9 - BF3OR09

Order Code: ZT5691591S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

Beeswift LatexThermo-Star Fully Dipped Gloves have a 7G brushed polyester heavyweight knitted liner with Latexcoated to palm area. Double dip to fingers for added protection and a vented back. Highly visible fleece liner. Ideal for refrigeration, coldstore, and winter conditions. Thick latexcoating for durability and grip. EN388: 2016. Level 2 - Abrasion/Level x- Cut Resistance. Level 4 - Tear Resistance/Level 1 - Puncture. Level B - ISO 13997 Cut Resistance.
• 7G Brushed polyester heavyweight knitted liner with Latexcoated to palm area
• Double dip to fingers for added protection
• Vented back
• Highly visible fleece liner
• Ideal for refrigeration, coldstore, and winter conditions
• Thick latexcoating for durability and grip
• EN388: 2016
• Level 2 - Abrasion/Level x- Cut Resistance
• Level 4 - Tear Resistance/Level 1 - Puncture
• Level B - ISO 13997 Cut Resistance

See full description
Specifications for Latex Thermo-Star Fully Dipped Gloves Orange 9 - BF3OR09
  • Material
    Latex
  • Product Type
    Fully Dipped Gloves
  • Size
    9
  • Colour
    Orange