Pred PVC - Size 10 Red Fully Coated Natural Cotton Liner Pred PVC Knit Wrist Glove (Pair)

Order Code: ZT3285078S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

The Pred PVC consists of a natural cotton liner with a jersey knit wrist, fully coated in smooth red PVC. Knit wrist offers secure fit whilst PVC coating is suitable for use with non-hazardous waste, offering ‘non-stick’ properties. This glove is great for use in warehousing/packing/logistics.

Product Code – PRKW-10

Size – 10


EN388:2016 – 2121X

Applications include – Construction, Warehousing, Packaging, Assembly, Non-Hazardous Waste, General Handling.

See full description
Specifications for Pred PVC - Size 10 Red Fully Coated Natural Cotton Liner Pred PVC Knit Wrist Glove (Pair)
  • Colour
    Red
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome