Tegera 295 Waterproof Winter Gloves


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Designed for medium-duty work in a range of cold and wet environments, the Tegera® 295 winter glove insulates and protects the hands against contact with dirt, cold, and moisture.

Features and Benefits
• Thinsulate™ technology for lightweight protection against cold environments
• 360° elasticated for full hand flexibility and reduced fatigue
• Excellent fingertip sensitivity for precision handling
• Waterproof lining to keep hands dry and comfortable in harsh conditions
• Reinforced fingers and thumb protects against handling abrasions and injuries

Typical Applications
• Transport
• Warehousing and logistics
• Utilities
• Construction

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 2.1.2.1.X.
• EN 511:2006 1.2.1.

Warnings
• Contains natural latex which may cause sensitivity or skin irritation in some users

See full description

Feature Attributes

Liner Material:
Synthetic Fiber
Colour:
Blue,White,Black
EN388 Abrasion:
2
EN388 Puncture:
1
Series:
295 Tegera®
EN388 Tear:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome