Thermal Grip Gloves, PVC Coated, Black, Size 9

Order Code: ZT1177144X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

These gloves are double insulated, durable and flexible with a palm/knuckle coating, resistant to -50ºC.

Features and Benefits:
• Enhanced protection from the double-dipped PVC coating
• Double insulated nylon liner

See full description
Specifications for Thermal Grip Gloves, PVC Coated, Black, Size 9
  • Liner Material
    Nylon
  • MFR Part No.
    SKY913
  • Size
    9
  • EN388 Abrasion
    3
  • EN388 Puncture
    1
  • EN388 Cut
    1
  • Standards Met
    EN511 Cold
    EN388: 2003
  • EN388 Tear
    3
  • Series
    SKY91 Argon Xtra
  • Coating
    PVC
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome