Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Cold-Condition Gloves
Thermit Grip Blue Cold Resistant Gloves - Size 7
By Polyco
Order Code:
ZT1177103X
£3.09
Inc VAT (20%)
£3.49
11% off
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 +
£2.72
12%
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
3.09
https://www.zoro.co.uk/shop/safety/cold-condition-gloves/thermit-grip-blue-cold-resistant-gloves-size-7/p/ZT1177103X
Add to quotation
Schedule an order and save 5%
View all Cold-Condition Gloves
Description
With PVC dots for improved grip.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Thermit Grip Blue Cold Resistant Gloves - Size 7
EN388 Abrasion
X
EN388 Cut
X
EN388 Puncture
X
Size
7
EN388 Tear
X
Colour
Blue
Liner Material
Thermal Yarn
MFR Part No.
7800GP
Coating
PVC
Series
7800GP Thermit
Standards Met
EN1186
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome