0
1
2

TraffiTherm Glove Liner One Size

Order Code: ZT1174854P

Qty of 10 for
£29.90 Inc VAT (20%)
£2.99 each
QuantityPriceDiscount
1 - 99£2.990%
100 - 199£2.845%
200 - 499£2.6910%
500 +£2.5415%

This product must be ordered in multiples of 10

Description

A close-fitting, comfortable and flexible thermalliner that can be worn under the users normal size TraffiGloves without reducing dexterity. Length 21-25cm

Specifications for TraffiTherm Glove Liner One Size
  • Product Type
    Glove Liner
  • Size
    One Size
  • Length
    21-25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome