Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.99 | 0% |
5 + | £11.27 | 6% |
Group Class: Headwear Colour Code: Bla UK Size: Brand: Hard Yakka Safety Standard: Not Set Safety Cat: Safety: Weight: 79 Length: 0 Width: 0 Height: 0 Packaging Type: Error Material Composition: Other Materials Upper Outer Material: 100% acrylic Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On