Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
500 Cape Hood
By Tyvek
3 Reviews
Order Code:
ZT1172945X
Copy
£1.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.29
0%
20 +
£1.21
6%
1
Add to basket
Get it in
5-8
working days
Available
GBP
1.29
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/500-cape-hood/p/ZT1172945X
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
Provides protection against a vast range of hazards. With elasticated face opening.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 500 Cape Hood
Material
High Density Polyethylene
MFR Part No.
TP7
Product Type
Hood
Size
One Size
Protection Features
Anti-static
Chemical-resistant
Colour
White
Series
Protech
Standards Met
Antistatic treatment (EN 1149-1) - on both sides
Certified according to Regulation (EU) 2016/425
EN 14126 (barrier to infective agents)
Partial body chemical protective clothing, Category III, Type PB [6-B]