Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
50571-975 Complete Braces - Hi-vis Yellow - One
By Mascot
Order Code:
ZT1006101S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
7-14
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/50571-975-complete-braces-hi-vis-yellow-one/p/ZT1006101S
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
• Adjustable straps.
• Elastic fabric that always forms well to the body's movements.
Specifications
Specifications for 50571-975 Complete Braces - Hi-vis Yellow - One
Colour
Hi-Vis Yellow
Width
240mm
Length
200mm
Fabric Weight
0.102kg
Material
65% Polyester/35% rubber
Height
2mm
Gender
Unisex
Size
ONE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome