Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
50602-010 Complete Cap - Light Khaki - One
By Mascot
Order Code:
ZT1006383S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 +
£20.23
8%
1
Add to basket
Get it in
7-14
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/50602-010-complete-cap-light-khaki-one/p/ZT1006383S
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
• Ventilated air holes.
• Adjustable at the back.
• Sweatband of 100% cotton.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 50602-010 Complete Cap - Light Khaki - One
Colour
Light Khaki
Width
200mm
Length
208mm
Fabric Weight
0.1kg
Height
9mm
Material
65% Polyester/35% Cotton
Gender
Unisex
Size
ONE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome